Motion
4914

3M
4914

3M VHB Tape 4914, White, 1.1875 in x 360 yd, 10
Mi Item #09464256
MFR #4914
Price$3,549.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4914

3M VHB Tape 4914, White, 1.1875 in x 360 yd, 10
Mi Item #09464256
MFR #4914

Mfr description
7010535692 3M VHB TAPE 4914, WHITE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,549.37/each

Specifications

Dimensions

  • Length
    360 yd
  • Overall Thickness
    0.0100 in, 0.25 mm
  • Shelf Life
    24 months
  • Width
    1.1875 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding a Glass Panel to a Tablet or PC, Impact Resistance, LCD Display Frame Attachment, Laptop Bezel Trim Attachment
  • Backing Material
    Acrylic Foam
  • Color
    White
  • Manufacturer Catalog Number
    4914
  • Manufacturer Stock Number
    7010535692
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Single Sided Foam Tape
  • Series
    VHB 4950 Family
  • Shape
    Roll
  • Type
    Double Sided VHB Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)