Motion
4926

3M
4926

3M™ VHB™ Tape 4926 Gray, 15 mil, 24 in x 36 yd, 1 per case
Mi Item #09464267
MFR #4926
Price$6,998.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4926

3M™ VHB™ Tape 4926 Gray, 15 mil, 24 in x 36 yd, 1 per case
Mi Item #09464267
MFR #4926

Mfr description
7000029043 3M VHB TAPE 4926, GRAY,
  • FAST AND EASY-TO-USE: A permanent bonding method that provides immediate handling strength; no need to fixture or wait for a cure
  • SMOOTH AND SEAMLESS: With a thickness of 15 mil (0.4 mm), this tape is designed as an alternative to mechanical fasteners, such as rivets, welds, and screws, or liquid adhesives
  • BUILT TO PERFORM: Delivers excellent shear strength, conformability, and surface adhesion thanks to an acrylic foam core and multi-purpose adhesive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,998.16/each

Specifications

Dimensions

  • Length
    32.91 m, 36 yd
  • Overall Thickness
    0.0150 in, 0.38 mm
  • Shelf Life
    24 months
  • Thickness
    0.38 mm
  • Width
    24.0000 in, 609.60 mm

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding Door Kick and Seal Plate, Alternatives to Rivetting or Welding, Aluminum Floor Bonding, Bonding Glass to a Metal Clothes Washer Door, Bonding Glass to a Metal Oven Door, Bonding Header Panel, Bonding Luggage Compartment Doors, Bonding Muntin Bars to Glass, Bonding Panels to Metal Frames, Bonding a logo to a Refrigerator, Bonding a logo to an Oven, Commercial Vehicle Roof Vent Attachment, Decorative Appliance Trim Attachment, Impact Resistance, Interior Rail Car Construction, Kickplates, Logo Bonding on TV, Metal Bonding, Mounting and Trim Attachment, Nameplate Attachment on Commercial Vehicles, Panel and Trim Bonding, Panel to Frame/Stiffner to Panel Assembly, Panels to Frame, Rail Car Bonding Metal Stiffeners, Rail Car Light Cover Attachment, Steel Fan Bracket Bonding, Stiffener Attachment, TV Stand Decorative Trim Attachment, Vehicle Signage Frame Attachment, Vibration resistant, Wall and Door Panel Attachment, Washing Machine Touch Panel Bonding
  • Backing Material
    Acrylic Foam
  • Color
    Gray
  • Manufacturer Catalog Number
    4926
  • Manufacturer Stock Number
    7000029043
  • Manufacturer Upc Number
    00051115256172
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 4926
  • Shape
    Roll
  • Standards Met
    LEED, UL GREENGUARD Gold, UL GREENGUARD
  • Type
    Acrylic Foam
  • UPC_NO
    00051115256172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)