Motion
4926

3M
4926

3M VHB Tape 4926, Gray, 12 in x 72 yd, 15 mil, R
Mi Item #09464271
MFR #4926
Price$6,999.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4926

3M VHB Tape 4926, Gray, 12 in x 72 yd, 15 mil, R
Mi Item #09464271
MFR #4926

Mfr description
7010535958 3M VHB TAPE 4926, GRAY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,999.12/each

Specifications

Dimensions

  • Length
    72 yd
  • Overall Thickness
    0.0150 in, 0.38 mm
  • Width
    12.0000 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding and Sealing
  • Backing Material
    Acrylic Foam
  • Color
    Gray
  • Manufacturer Catalog Number
    4926
  • Manufacturer Stock Number
    7010535958
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Single Sided Foam Tape
  • Series
    VHB 4926
  • Shape
    Roll
  • Standards Met
    UL GREENGUARD Gold, UL GREENGUARD
  • Type
    Double Sided Acrylic Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)