Motion
4929

3M
4929

VHB™ Double Sided Foam Tape
Mi Item #09464275
MFR #4929
Price$16,069.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4929

VHB™ Double Sided Foam Tape
Mi Item #09464275
MFR #4929

Mfr description
7100172274 3M VHB TAPE 4929, BLACK,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,069.60/each

Specifications

Dimensions

  • Length
    65.83 m, 72 yd
  • Overall Thickness
    25 mil, 0.59 mm
  • Width
    24.0000 in, 609.60 mm

Details

  • Adhesive Material
    Acrylic
  • Application
    Ceramic Cook Top Bonding, PVC Rack to Glass Door Bonding
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Manufacturer Catalog Number
    4929
  • Manufacturer Stock Number
    7100172274
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Operating Temperature Range
    93 to 149 °C, 200 to 300 °F
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 4950
  • Shape
    Roll
  • Type
    Double Sided
  • UPC_NO
    00638060141533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)