Overview
Mfr description
7010295799 3M VHB TAPE 4941, GRAY,
- For industrial/occupational use only. Not for consumer sale or use.
- Fast and easy-to-use permanent bonding method provides high strength and long-term durability
- Virtually invisible fastening keeps surfaces smooth
- Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
- Gray, 0.045 in (1.1 mm), multi-purpose adhesive and conformable acrylic foam core offers a good balance of strength and conformability
- Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
- Creates a permanent seal against water, moisture and more
- Pressure sensitive adhesive bonds on contact to provide immediate handling strength
- Allows the use of thinner, lighter weight and dissimilar materials
- UL GREENGUARD and UL GREENGUARD Gold Certified, contributing to LEED Credit
Specifications
- Application- ABS Support Structure Bonding - Side Panel Bonding on Commercial Trailers - Mounting and Trim Attachment - Rail Car Light Cover Attachment - Aluminum Floor Bonding - Bonding Door Kick & Seal Plate - Commercial Vehicle Trim Attachment - Bonding Muntin Bars to Glass - Stack Unit Support Bracket Bonding - Gasket Assembly - Bonding Glass to a Metal Oven Door - Nameplate Attachment on Commercial Vehicles - Truck Body Nameplate Bonding - Bus Body Side Panel Bonding - Channel Stiffener Bonding on Truck Bodies - Extruded Plastic Channel Bonding - Panel to Frame/Stiffner to Panel Assembly - Commercial Vehicle Roof Vent Attachment - Rail Car Bonding Metal Stiffeners - Trim Fairing Bonding on Truck Cab Exteriors - Roof bow Bonding on Truck Bodies - Interior Rail Car Construction
- Width1.099 in
- Length144 yd
- Manufacturer Upc Number00048011587509
- UPC_NO00048011587509
- Product TypeDouble Sided Foam Tape
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data