Motion
4941

3M
4941

3M™ VHB™ Tape 4941 Gray, 12 in x 36 yd 45.0 mil, 1 per case
Mi Item #09464306
MFR #4941
Price$3,760.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4941

3M™ VHB™ Tape 4941 Gray, 12 in x 36 yd 45.0 mil, 1 per case
Mi Item #09464306
MFR #4941

Mfr description
7000029042 3M VHB TAPE 4941, GRAY,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,760.30/each

Specifications

Dimensions

  • Length
    32.91 m, 36 yd
  • Overall Thickness
    0.0450 in, 1.10 mm
  • Shelf Life
    24 months
  • Width
    12.0000 in, 304.80 mm

Details

  • Adhesive Material
    Acrylic
  • Application
    - Commercial Vehicle Trim Attachment - Bonding Muntin Bars to Glass - Stack Unit Support Bracket Bonding - Roof bow Bonding on Truck Bodies - Bonding Glass to a Metal Oven Door - Bonding Door Kick & Seal Plate - Rail Car Bonding Metal Stiffeners - Side Panel Bonding on Commercial Trailers - Aluminum Floor Bonding - Rail Car Light Cover Attachment - Commercial Vehicle Roof Vent Attachment - Extruded Plastic Channel Bonding - Gasket Assembly - Interior Rail Car Construction - Mounting and Trim Attachment - Trim Fairing Bonding on Truck Cab Exteriors - Nameplate Attachment on Commercial Vehicles - Bus Body Side Panel Bonding - Panel to Frame/Stiffner to Panel Assembly - Channel Stiffener Bonding on Truck Bodies - Truck Body Nameplate Bonding - ABS Support Structure Bonding
  • Backing Material
    Acrylic Foam
  • Color
    Gray
  • Manufacturer Catalog Number
    4941
  • Manufacturer Stock Number
    7000029042
  • Manufacturer Upc Number
    00051115256158
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 4941
  • Shape
    Roll
  • Standards Met
    LEED, UL GREENGUARD Gold, UL GREENGUARD
  • Type
    Acrylic Foam
  • UPC_NO
    00051115256158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)