Motion
7010292658 3M VHB TAPE 4949, BLACK, 48 IN X 36 YD, 45 MIL, 1 ROLL PER CAS

3M
7010292658 3M VHB TAPE 4949, BLACK, 48 IN X 36 YD, 45 MIL, 1 ROLL PER CAS

3M™ VHB™ Tape 4949, Black, 48 in x 36 yd, 45 mil, 1 roll per case
MI ITEM #09464323
MFR #7010292658 3M VHB TAPE 4949, BLACK, 48 IN X 36 YD, 45 MIL, 1 ROLL PER CAS
List Price$18,461.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010292658 3M VHB TAPE 4949, BLACK, 48 IN X 36 YD, 45 MIL, 1 ROLL PER CAS

3M™ VHB™ Tape 4949, Black, 48 in x 36 yd, 45 mil, 1 roll per case
MI ITEM #09464323
MFR #7010292658 3M VHB TAPE 4949, BLACK, 48 IN X 36 YD, 45 MIL, 1 ROLL PER CAS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,461.43/each for your price

Overview

Mfr description
7010292658 3M VHB TAPE 4949, BLACK,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
  • Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
  • Black, 0.045 in (1.1 mm), general purpose adhesive and firm acrylic foam core
  • Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
  • Creates a permanent seal against water, moisture and more
  • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
  • Allows the use of thinner, lighter weight and dissimilar materials

Specifications

  • Application
    Bonding Window Shade Side Channels
  • Width
    48 in
  • Length
    36 yd
  • Manufacturer Upc Number
    00051115256127
  • UPC_NO
    00051115256127
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text