Motion
4949

3M
4949

3M™ VHB™ Tape 4949 Black, 24 in x 36 yd 45.0 mil, 1 per case
Mi Item #09464324
MFR #4949
Price$9,232.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4949

3M™ VHB™ Tape 4949 Black, 24 in x 36 yd 45.0 mil, 1 per case
Mi Item #09464324
MFR #4949

Mfr description
7000049008 3M VHB TAPE 4949, BLACK,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,232.36/each

Specifications

Dimensions

  • Length
    32.91 m, 36 yd
  • Overall Thickness
    0.0450 in, 1.10 mm
  • Width
    24.0000 in, 609.60 mm

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding Window Shade Side Channels
  • Backing Material
    Acrylic Foam
  • Color
    Black
  • Manufacturer Catalog Number
    4949
  • Manufacturer Stock Number
    7000049008
  • Manufacturer Upc Number
    00048011535777
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Operating Temperature Range
    93 to 149 °C, 200 to 300 °F
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 4950
  • Shape
    Roll
  • Type
    Double Sided Acrylic Foam Tape
  • UPC_NO
    50048011535772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)