Motion
4950

3M
4950

3M VHB Tape 4950, White, 3 in x 108 yd, 45 mil,
Mi Item #09464335
MFR #4950
Price$2,988.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4950

3M VHB Tape 4950, White, 3 in x 108 yd, 45 mil,
Mi Item #09464335
MFR #4950

Mfr description
7010535823 3M VHB TAPE 4950, WHITE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,988.05/each

Specifications

Dimensions

  • Length
    108 yd
  • Overall Thickness
    45 mil, 1.14 mm
  • Width
    3.0000 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Exterior Side Panel Sealing, Sealing, Trim and Molding Attachment, Wall and Door Panel Attachment
  • Backing Material
    Acrylic Foam
  • Color
    White
  • Manufacturer Catalog Number
    4950
  • Manufacturer Stock Number
    7010535823
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    3
  • Product Type
    Single Sided Foam Tape
  • Series
    VHB 4950
  • Shape
    Roll
  • Type
    Acrylic Foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)