Motion
7010333898 3M VHB TAPE 4951, WHITE, 2 IN X 36 YD, 45 MIL, 6 ROLLS PER CAS

3M
7010333898 3M VHB TAPE 4951, WHITE, 2 IN X 36 YD, 45 MIL, 6 ROLLS PER CAS

3M™ VHB™ Tape 4951, White, 2 in x 36 yd, 45 mil, 6 rolls per case
MI ITEM #09464339
MFR #7010333898 3M VHB TAPE 4951, WHITE, 2 IN X 36 YD, 45 MIL, 6 ROLLS PER CAS
List Price$1,016.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010333898 3M VHB TAPE 4951, WHITE, 2 IN X 36 YD, 45 MIL, 6 ROLLS PER CAS

3M™ VHB™ Tape 4951, White, 2 in x 36 yd, 45 mil, 6 rolls per case
MI ITEM #09464339
MFR #7010333898 3M VHB TAPE 4951, WHITE, 2 IN X 36 YD, 45 MIL, 6 ROLLS PER CAS

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,016.91/each for your price

Overview

Mfr description
7010333898 3M VHB TAPE 4951, WHITE,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
  • Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives for transparent applications
  • White, 0.045 in (1.1 mm), low temp applicable acrylic adhesive on a firm, foam core
  • Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
  • Creates a permanent seal against water, moisture and more
  • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
  • Allows the use of thinner, lighter weight and dissimilar materials

Specifications

  • Color
    White
  • Application
    - Exterior Side Panel Sealing - Wall & Door Panel Attachment - Trim & Molding Attachment - Sealing
  • Width
    2 in
  • Length
    36 yd
  • Manufacturer Upc Number
    00021200393051
  • UPC_NO
    00021200393051
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text