Motion
4956

3M
4956

VHB™ Tape 4956, Gray, 62 mil, Roll, Config
Mi Item #09464355
MFR #4956
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4956

VHB™ Tape 4956, Gray, 62 mil, Roll, Config
Mi Item #09464355
MFR #4956

Mfr description
7100000175 3M VHB TAPE 4956, GRAY,
  • FAST AND EASY-TO-USE: A permanent bonding method that provides immediate handling strength; no need to fixture or wait for a cure
  • SMOOTH AND SEAMLESS: With a thickness of 62 mil (1.6 mm), this tape is designed as an alternative to mechanical fasteners, such as rivets, welds, and screws, or liquid adhesives
  • BUILT TO PERFORM: Delivers excellent shear strength, conformability, and surface adhesion thanks to an acrylic foam core and multi-purpose adhesive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shelf Life
    24 months
  • Thickness
    62.0 mil

Details

  • Adhesive Material
    Acrylic
  • Color
    Gray
  • Features & Benefits
    • FAST AND EASY-TO-USE: A permanent bonding method that provides immediate handling strength; no need to fixture or wait for a cure • SMOOTH AND SEAMLESS: With a thickness of 62 mil (1.6 mm), this tape is designed as an alternative to mechanical fasteners, such as rivets, welds, and screws, or liquid adhesives • BUILT TO PERFORM: Delivers excellent shear strength, conformability, and surface adhesion thanks to an acrylic foam core and multi-purpose adhesive • DURABLE: Offers excellent outdoor durability and performance, resisting both high and low temperatures, as well as moisture • MULTI-SURFACE: Intended to adhere to a variety of High Surface Energy (HSE) and Medium Surface Energy (MSE) substrates; these may include aluminum, stainless steel, galvanized steel, acrylic, polycarbonate, and ABS • A VERSATILE OPTION: Commonly used in applications across a variety of markets, such as transportation, appliance, electronics, construction, sign and display, and general industrial • CERTIFIED: UL GREENGUARD™ and UL GREENGUARD™ Gold Certified; helps contribute to LEED® credits • DO MORE: Allows for the use of thinner, lighter-weight, and dissimilar materials when compared to rivets and welds • EXCELLENT BONDING AND SEALING: Features closed-cell acrylic chemistry, which is proven to withstand extreme environments
  • Max Operating Temperature
    300 °F
  • Product Type
    Single Sided Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)