Motion
4991

3M
4991

3M VHB Tape 4991, Gray, 3/4 in x 36 yd, 90 mil,
Mi Item #09464364
MFR #4991
Price$294.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4991

3M VHB Tape 4991, Gray, 3/4 in x 36 yd, 90 mil,
Mi Item #09464364
MFR #4991

Mfr description
7010519789 3M VHB TAPE 4991, GRAY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.65/each

Specifications

Dimensions

  • Length
    36 yd
  • Overall Thickness
    0.0900 in, 2.29 mm
  • Width
    0.7500 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Exterior Metal Skin Bonding
  • Backing Material
    Acrylic Foam
  • Color
    Gray
  • Manufacturer Catalog Number
    4991
  • Manufacturer Stock Number
    7010519789
  • Material
    Acrylic Foam
  • Max Operating Temperature
    121 °C, 250 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Single Sided Foam Tape
  • Series
    VHB 4991
  • Shape
    Roll
  • Standards Met
    LEED, UL GREENGUARD Gold, UL GREENGUARD
  • Type
    Double Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)