Motion
501+

3M
501+

Masking & Painter Tape - 54.86 m, 55 mm Long, 6 mm Wide, Tan
Mi Item #09464407
MFR #501+
Price$1,180.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
501+

Masking & Painter Tape - 54.86 m, 55 mm Long, 6 mm Wide, Tan
Mi Item #09464407
MFR #501+

Mfr description
7000089381 3M SPECIALTY HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,180.88/each

Specifications

Dimensions

  • Length
    55 mm, 54.86 m
  • Width
    6 mm

Details

  • Application
    Masking for Painting, Paint Preparation Masking
  • Backing Material
    Crepe Paper
  • Color
    Tan
  • Max Operating Temperature
    149 °C, 300 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)