Motion
501+

3M
501+

Masking & Painter Tape - 55 m Long, 288 mm Wide, Purple
Mi Item #09464411
MFR #501+
Price$208.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
501+

Masking & Painter Tape - 55 m Long, 288 mm Wide, Purple
Mi Item #09464411
MFR #501+

Mfr description
7010409660 3M SPECIALTY HIGH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly in one piece with no adhesive residue, minimizing unwanted tearing
  • Withstands surface temperatures up to 300°F/150°C for 30 minutes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.85/each

Specifications

Dimensions

  • Length
    55 m
  • Weight
    4.7 lb
  • Width
    288 mm

Details

  • Application
    - Masking for Painting - Paint Preparation Masking
  • Backing Material
    Crepe Paper
  • Color
    Purple
  • Manufacturer Upc Number
    00076308866761
  • Max Operating Temperature
    149 °C, 300 °F
  • UPC_NO
    00076308866761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)