Specifications
Dimensions
- Length55 m
- Width36 mm
Details
- ApplicationMasking for Painting, Paint Preparation Masking
- Backing MaterialCrepe Paper
- ColorPurple
- Max Operating Temperature149 °C, 300 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)