Motion
501FL

3M
501FL

Transfer Tape - 36 oz/in, 9.85 N/25 mm Adhesive Strength, 2 mil, 0.05 mm Liner Thickness, Acrylic Adhesive Material
Mi Item #09464418
MFR #501FL
Price$4,845.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
501FL

Transfer Tape - 36 oz/in, 9.85 N/25 mm Adhesive Strength, 2 mil, 0.05 mm Liner Thickness, Acrylic Adhesive Material
Mi Item #09464418
MFR #501FL

Mfr description
7100170669 3M ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low outgassing at escalated temperatures and very low extractable ionic content
  • Helps reduce risk of chemical contamination which can cause head corrosion and media fogging that may cause hard drive failures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,845.12/each

Specifications

Dimensions

  • Adhesive Thickness
    0.0010 in
  • Liner Thickness
    2 mil, 0.05 mm

Details

  • Adhesion Strength
    36 oz/in, 9.85 N/25 mm
  • Adhesive Material
    Acrylic Adhesive
  • Liner Material
    Polyester Film
  • Manufacturer Stock Number
    7100170669
  • Manufacturer Upc Number
    00051115531064
  • Product Form
    Roll
  • UPC_NO
    00051115531064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)