Overview
Mfr description
7100169208 3M ADHESIVE TRANSFER TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- Low outgassing at escalated temperatures and very low extractable ionic content
- Helps reduce risk of chemical contamination which can cause head corrosion and media fogging that may cause hard drive failures
- Reduces fogging or condensation in vehicle or aerospace window applications
- Low odor helps improve worker handling
- Low water vapor transmission rate provides effective barrier for water vapor
- Low extractable ionic content
Specifications
- Manufacturer Upc Number00051115531071
- UPC_NO00051115531071
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data