Overview
Mfr description
7100169214 3M ULTRA CLEAN LAMINATING
- For industrial/occupational use only. Not for consumer sale or use.
- Low outgassing at escalated temperatures & very low extractable ionic content.
- Helps reduce risk of chemical contamination which can cause head corrosion and media fogging that may cause hard drive failures.
- Reduces fogging or condensation in vehicle or aerospace window applications.
- Low odor helps improve worker handling
- Low water vapor transmission rate provides effective barrier for water vapor
- Low extractable ionic content
Specifications
- Manufacturer Upc Number00051115531101
- UPC_NO00051115531101
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data