Motion
51154

3M
51154

Hookit™ Finishing Film Disc - 150 mm Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 1500 Grit, Purple Color
Mi Item #09464466
MFR #51154
Price$176.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
51154

Hookit™ Finishing Film Disc - 150 mm Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 1500 Grit, Purple Color
Mi Item #09464466
MFR #51154

Mfr description
7100123050 3M HOOKIT PURPLE FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long-lasting abrasive disc produces easy-to-polish finish
  • Specially formulated coating reduces pigtails and boosts abrasive life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.17/each

Specifications

Dimensions

  • Disc Diameter  
    150 mm
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Paint Defect Removal, Paint Preparation, Paint Sanding, Sanding
  • Attachment Type
    Loop
  • Backing Material
    Polyester Film
  • Coat Type
    Closed Coat
  • Color
    Purple
  • Disc Attachment Type
    Loop
  • Grit Number
    1500
  • Manufacturer Stock Number
    7100123050
  • Manufacturer Upc Number
    04046719780471
  • Material Application
    Paint
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    15
  • UPC_NO
    04046719780471
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)