Motion
7100123753 3M PURPLE FINISHING FILM HOOKIT 260L DISC DUST-FREE, 51155, 6

3M
7100123753 3M PURPLE FINISHING FILM HOOKIT 260L DISC DUST-FREE, 51155, 6

Sanding Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, P800 Grit, Purple Color
Mi Item #09464467
MFR #7100123753 3M PURPLE FINISHING FILM HOOKIT 260L DISC DUST-FREE, 51155, 6
Price$49.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100123753 3M PURPLE FINISHING FILM HOOKIT 260L DISC DUST-FREE, 51155, 6

Sanding Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, P800 Grit, Purple Color
Mi Item #09464467
MFR #7100123753 3M PURPLE FINISHING FILM HOOKIT 260L DISC DUST-FREE, 51155, 6

Mfr description
7100123753 3M PURPLE FINISHING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long-lasting abrasive disc produces easy-to-polish finish
  • Specially formulated coating reduces pigtails and boosts abrasive life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.43/each

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Paint Defect Removal, Paint Preparation, Paint Sanding, Sanding
  • Attachment Method
    Hook & Loop
  • Backing Material
    Polyester
  • Coat Type
    Closed
  • Color
    Purple
  • Grit Number
    P800
  • Manufacturer Upc Number
    04046719780693
  • Max Rpm
    1200 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    04046719780693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)