Motion
7100123051 3M HOOKIT PURPLE FINISHING FILM ABRASIVE DISC 260L, 51157, 6 IN,

3M
7100123051 3M HOOKIT PURPLE FINISHING FILM ABRASIVE DISC 260L, 51157, 6 IN,

Hookit™ Finishing Film Disc - Aluminum Oxide Abrasive Material, Purple Color
Mi Item #09464469
MFR #7100123051 3M HOOKIT PURPLE FINISHING FILM ABRASIVE DISC 260L, 51157, 6 IN,
Price$66.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100123051 3M HOOKIT PURPLE FINISHING FILM ABRASIVE DISC 260L, 51157, 6 IN,

Hookit™ Finishing Film Disc - Aluminum Oxide Abrasive Material, Purple Color
Mi Item #09464469
MFR #7100123051 3M HOOKIT PURPLE FINISHING FILM ABRASIVE DISC 260L, 51157, 6 IN,

Mfr description
7100123051 3M HOOKIT PURPLE FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long-lasting abrasive disc produces easy-to-polish finish
  • Specially formulated coating reduces pigtails and boosts abrasive life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.54/each

Specifications

Dimensions

  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Purple
  • Manufacturer Upc Number
    04046719780600
  • UPC_NO
    04046719780600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)