Motion
7010338177 3M VENTURE TAPE DOUBLE COATED PET TAPE 514CW, 48 MM X 54.8 M,

3M
7010338177 3M VENTURE TAPE DOUBLE COATED PET TAPE 514CW, 48 MM X 54.8 M,

3M™ Venture Tape™ Double Coated PET Tape 514CW, 48 mm x 54.8 m, 0.01 mm, 24 rolls per case
MI ITEM #09464483
MFR #7010338177 3M VENTURE TAPE DOUBLE COATED PET TAPE 514CW, 48 MM X 54.8 M,
Price$46.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010338177 3M VENTURE TAPE DOUBLE COATED PET TAPE 514CW, 48 MM X 54.8 M,

3M™ Venture Tape™ Double Coated PET Tape 514CW, 48 mm x 54.8 m, 0.01 mm, 24 rolls per case
MI ITEM #09464483
MFR #7010338177 3M VENTURE TAPE DOUBLE COATED PET TAPE 514CW, 48 MM X 54.8 M,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.96/each

Specifications

Dimensions

  • Length
    60 yd
  • Width
    1.88 in

Details

  • Color
    White
  • Manufacturer Upc Number
    00051128962114
  • UPC_NO
    00051128962114

Overview

Mfr description
7010338177 3M VENTURE TAPE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance tape specifically designed for tough bonding applications
  • Features excellent UV and temperature resistance
  • Performs well at high and low temperatures
  • Versatile acrylic adhesive bonds to a wide variety of substrates
  • Provides excellent peel, tack and shear strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought