Overview
Mfr description
7010296298 3M VENTURE TAPE DOUBLE
- For industrial/occupational use only. Not for consumer sale or use.
- High performance tape specifically designed for tough bonding applications
- Features excellent UV and temperature resistance
- Performs well at high and low temperatures
- Versatile acrylic adhesive bonds to a wide variety of substrates
- Provides excellent peel, tack and shear strength
Specifications
- Length55 yd
- Width2.5 in
- ColorWhite
- Manufacturer Upc Number00051128962237
- UPC_NO00051128962237
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data