Motion
7100169840 3M GENERAL PURPOSE PTFE GLASS CLOTH TAPE 5151PL, LIGHT BROWN,

3M
7100169840 3M GENERAL PURPOSE PTFE GLASS CLOTH TAPE 5151PL, LIGHT BROWN,

3M™ General Purpose PTFE Glass Cloth Tape 5151PL, Light Brown, 2 in x 36 yd, 3.5 mil, 24 rolls per case
MI ITEM #09464501
MFR #7100169840 3M GENERAL PURPOSE PTFE GLASS CLOTH TAPE 5151PL, LIGHT BROWN,
List Price$506.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100169840 3M GENERAL PURPOSE PTFE GLASS CLOTH TAPE 5151PL, LIGHT BROWN,

3M™ General Purpose PTFE Glass Cloth Tape 5151PL, Light Brown, 2 in x 36 yd, 3.5 mil, 24 rolls per case
MI ITEM #09464501
MFR #7100169840 3M GENERAL PURPOSE PTFE GLASS CLOTH TAPE 5151PL, LIGHT BROWN,

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$506.47/each for your price

Overview

Mfr description
7100169840 3M GENERAL PURPOSE PTFE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Glass cloth reinforced backing provides greater tensile strength and resistance to tears and punctures than typical PTFE film backed tapes
  • Silicone adhesive offers high temperature performance and long aging
  • Provides a non-stick, low friction surface on heat sealing and packaging equipment
  • Premium linered tape is ideal for die cutting or applications requiring increased stability
  • Performs under a wide range of temperatures, including up to 500°F/260°C
  • Very low moisture absorption allows the tape to perform in many humid environments
  • Excellent chemical resistance enables tape to withstand challenging applications

Specifications

  • Manufacturer Upc Number
    00638060140772
  • UPC_NO
    00638060140772

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text