1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010333419 POST-IT PAGE MARKERS 5222, 1 IN X 3 IN X IN (22, 2 MM X 73 MM),
Post-it® Page Markers 5222, 1 in x 3 in x in (22,2 mm x 73 mm), Assorted Colors, 3 Pads/Pack, 50 Sheets/Pad
Mi Item #
09464550
MFR #
7010333419 POST-IT PAGE MARKERS 5222, 1 IN X 3 IN X IN (22, 2 MM X 73 MM),
Price
$3.44
/each
Qty
Add to Cart
Previous Page
Home
3M 7010333419 POST-IT PAGE MARKERS 5222, 1 IN X 3 IN X IN (22, 2 MM X 73 MM),
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010333419 POST-IT PAGE MARKERS 5222, 1 IN X 3 IN X IN (22, 2 MM X 73 MM),
Post-it® Page Markers 5222, 1 in x 3 in x in (22,2 mm x 73 mm), Assorted Colors, 3 Pads/Pack, 50 Sheets/Pad
Mi Item #
09464550
MFR #
7010333419 POST-IT PAGE MARKERS 5222, 1 IN X 3 IN X IN (22, 2 MM X 73 MM),
Mfr description
7010333419 POST-IT PAGE MARKERS 5222,
For industrial/occupational use only. Not for consumer sale or use.
Great for temporarily marking documents you might need later
Page markers stay put and let you reposition as needed
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3
.44
/each
Add to Cart
Specifications
Dimensions
Length
3 in
Weight
0.071 lb
Width
1 in
Details
Color
Multi-Color
Manufacturer Upc Number
00051141409894
UPC_NO
00051141409894
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items