Motion
7010310625

3M
7010310625

Quick Change Disc - 1-1/2 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 80 Grit, Red Color
Mi Item #09464577
MFR #7010310625
Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310625

Quick Change Disc - 1-1/2 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 80 Grit, Red Color
Mi Item #09464577
MFR #7010310625

Mfr description
7010310625 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Contains ceramic grain engineered to cut faster and with less pressure than standard ceramic
  • Standard Abrasives™ top choice for rapid stock removal on stainless steel and high nickel alloys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.70/each

Specifications

Dimensions

  • Backing Weight
    Y-Weight
  • Disc Diameter  
    1-1/2 in
  • Overall Diameter
    1.5 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Blending, Cleaning, Deburring, Edge work, Finishing, Grinding, Surface Preparation
  • Backing Material
    Cloth
  • Color
    Red
  • Grit Number
    80
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7010310625
  • Manufacturer Upc Number
    00076308636210
  • Material Application
    Aluminum, High Nickel Alloys, Stainless Steel, Titanium
  • Max Rpm
    30000 rpm
  • UPC_NO
    00076308636210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)