Motion
7010369565

3M
7010369565

Quick Change Disc - 4 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 60 Grit, Red Color
Mi Item #09464587
MFR #7010369565
Price$4.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010369565

Quick Change Disc - 4 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 60 Grit, Red Color
Mi Item #09464587
MFR #7010369565

Mfr description
7010369565 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Contains ceramic grain engineered to cut faster and with less pressure than standard ceramic
  • Standard Abrasives™ top choice for rapid stock removal on stainless steel and high nickel alloys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.76/each

Specifications

Dimensions

  • Backing Weight
    Y-Weight
  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Blending, Cleaning, Deburring, Finishing, Grinding, Surface Preparation
  • Attachment Type
    TSM
  • Backing Material
    Cloth
  • Color
    Red
  • Disc Attachment Type
    TSM
  • Grit Number
    60
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7010369565
  • Manufacturer Upc Number
    00076308636326
  • Material Application
    Metal
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00076308636326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)