Motion
530 (49.25in x 80yd)

3M
530 (49.25in x 80yd)

Safety-Walk™ Anti-slip Tape & Strip - Safety Yellow Color
MI ITEM #09464596
MFR #530 (49.25in x 80yd)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
530 (49.25in x 80yd)

Safety-Walk™ Anti-slip Tape & Strip - Safety Yellow Color
MI ITEM #09464596
MFR #530 (49.25in x 80yd)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    80 yd
  • Width
    49.2500 in

Details

  • Color
    Safety Yellow
  • Type
    Slip-Resistant Conformable Tapes
  • UPC_NO
    00638060367766

Overview

Mfr description
7100196742 3M SAFETY-WALK
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought