Motion
7000132543 3M MOTOR LEAD INLINE SPLICE 5333, 5-8 KV, 1/0 AWG-250 KCMIL (FEE

3M
7000132543 3M MOTOR LEAD INLINE SPLICE 5333, 5-8 KV, 1/0 AWG-250 KCMIL (FEE

3M™ Motor Lead Inline Splice 5333, 5-8 kV, 1/0 AWG-250 kcmil (feeder), 2 AWG-250 kcmil (motor lead), 1/case
MI ITEM #09464615
MFR #7000132543 3M MOTOR LEAD INLINE SPLICE 5333, 5-8 KV, 1/0 AWG-250 KCMIL (FEE
List Price$1,227.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000132543 3M MOTOR LEAD INLINE SPLICE 5333, 5-8 KV, 1/0 AWG-250 KCMIL (FEE

3M™ Motor Lead Inline Splice 5333, 5-8 kV, 1/0 AWG-250 kcmil (feeder), 2 AWG-250 kcmil (motor lead), 1/case
MI ITEM #09464615
MFR #7000132543 3M MOTOR LEAD INLINE SPLICE 5333, 5-8 KV, 1/0 AWG-250 KCMIL (FEE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,227.20/each for your price

Overview

Mfr description
7000132543 3M MOTOR LEAD INLINE SPLICE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features shielded, non-shielded cables
  • Designed for splicing motor lead cables to the incoming feeder cables
  • Suitable for use with 30000 Series copper compression lugs or other UL Listed copper lugs
  • 0.3 to 0.51-in O.D. insulation
  • Accommodates wire size of 10 to 4 AWG
  • Rated for 5/8 kV applications
  • Includes 3 rolls Scotch® stress-control tape 2220, 12 adapters, 3 instruction sheets and more
  • Withstands temperatures of 194 degrees F (90 degrees C)

Specifications

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Features shielded, non-shielded cables • Designed for splicing motor lead cables to the incoming feeder cables • Suitable for use with 30000 Series copper compression lugs or other UL Listed copper lugs • 0.3 to 0.51-in O.D. insulation • Accommodates wire size of 10 to 4 AWG • Rated for 5/8 kV applications • Includes 3 rolls Scotch® stress-control tape 2220, 12 adapters, 3 instruction sheets and more • Withstands temperatures of 194 degrees F (90 degrees C)
  • Manufacturer Upc Number
    00054007122777
  • UPC_NO
    00054007122777

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text