Motion
5423

3M
5423

Film Tape - Length: 72 yd, Width: 2 in, Thick: 12 mil, 0.30 mm, Transparent
Mi Item #09464671
MFR #5423
Price$1,860.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5423

Film Tape - Length: 72 yd, Width: 2 in, Thick: 12 mil, 0.30 mm, Transparent
Mi Item #09464671
MFR #5423

Mfr description
7010374279 3M UHMW FILM TAPE 5423,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Translucent, abrasion resistant backing helps protect surfaces from wear
  • Low coefficient of friction for “slip plane” effect between surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,860.98/each

Specifications

Dimensions

  • Container Size
    50.79 mm x 65.8, 2.0000 in x 72 yd
  • Length
    72 yd
  • Roll Length
    65.83 m, 72 yd
  • Roll Width
    2.0000 in, 50.80 mm
  • Tensile Strength
    150
  • Thickness
    12 mil, 0.30 mm
  • Width
    2 in

Details

  • Adhesion Strength
    26 oz/in, 28 N/100 mm
  • Adhesive Material
    Rubber
  • Backing Material
    UHMW Polyethylene
  • Color
    Transparent
  • Elongation at Break
    520 %
  • Format
    Roll
  • Manufacturer Stock Number
    7010374279
  • Manufacturer Upc Number
    00051138946876
  • Material
    Ultra-high Molecular Weight Polyethylene
  • Max Operating Temperature
    107 °C, 225 °F
  • Min Operating Temperature
    -34 °C, -30 °F
  • Operating Temperature Range
    -34 to 107 °C, -30 to 225 °F
  • Series
    5423
  • Shape
    Roll
  • Type
    UHMW Tape
  • UPC_NO
    00051138946876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)