Motion
5425

3M
5425

Film Tape - Length: 36 yd, Width: 24 in, Thick: 5.1 mil, 0.13 mm, Transparent
Mi Item #09464686
MFR #5425
Price$11,070.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5425

Film Tape - Length: 36 yd, Width: 24 in, Thick: 5.1 mil, 0.13 mm, Transparent
Mi Item #09464686
MFR #5425

Mfr description
7100008965 3M UHMW FILM TAPE 5425,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Translucent, abrasion resistant backing helps protect surfaces from wear
  • Low coefficient of friction for “slip plane” effect between surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,070.84/each

Specifications

Dimensions

  • Container Size
    19.05 mm x 16.45, 3/4 in x 18 yd
  • Length
    36 yd
  • Roll Length
    32.91 m, 36 yd
  • Roll Width
    4.0000 in, 101.60 mm
  • Tensile Strength
    45 lb/in | 44.4 N/100 mm
  • Thickness
    5.1 mil, 0.13 mm
  • Width
    24 in

Details

  • Adhesion Strength
    30 oz/in, 33 N/100 mm
  • Adhesive Material
    Acrylic
  • Backing Material
    UHMW Polyethylene
  • Color
    Transparent
  • Elongation at Break
    345 %
  • Format
    Roll
  • Manufacturer Stock Number
    7010373689
  • Manufacturer Upc Number
    00051115176616
  • Material
    Ultra-high Molecular Weight Polyethylene
  • Max Operating Temperature
    107 °C, 225 °F
  • Min Operating Temperature
    -34 °C, -30 °F
  • Operating Temperature Range
    -34 to 107 °C, -30 to 225 °F
  • Series
    5425
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3652, ASTM D3759
  • Type
    UHMW Film Tape
  • UPC_NO
    00051115176616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)