Overview
Mfr description
7100062419 3M UHMW FILM TAPE 5425,
- For industrial/occupational use only. Not for consumer sale or use.
- Translucent, abrasion resistant backing helps protect surfaces from wear
- Low coefficient of friction for “slip plane” effect between surfaces
- Solvent and oil resistant adhesive provides high adhesion and chemical resistance in the most demanding applications
- Can help reduce squeaks, rattles and other noises that occur with movement
- Used in applications where lubrication is not possible because of contamination
- Liner makes it ideal for fabricating or die-cutting into various lengths and shapes
Specifications
- ColorTransparent
- Length72 yd
- Width24 in
- Manufacturer Upc Number00051138948740
- UPC_NO00051138948740
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data