Overview
Mfr description
7000048724 3M SQUEAK REDUCTION TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- UHMW polyethylene backing reduces and helps eliminate noise and vibration
- Low coefficient of friction for applications requiring slick surface
- High-tack acrylic adhesive provides strong initial bond for fast results and less down time
- Excellent adhesion to many painted metal and plastic surfaces
- Liner ideal for fabrication and die cutting into various lengths and shapes
Specifications
- ColorTransparent
- Length36 yd
- Width6 in
- Manufacturer Upc Number00021200387135
- UPC_NO00021200387135
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data