Motion
5430

3M
5430

Squeak Reduction Tape - Length: 36 yd, Width: 5.25 in, Thick: 7.4 mil, 0.19 mm, Transparent
Mi Item #09464704
MFR #5430
Price$2,420.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5430

Squeak Reduction Tape - Length: 36 yd, Width: 5.25 in, Thick: 7.4 mil, 0.19 mm, Transparent
Mi Item #09464704
MFR #5430

Mfr description
7010312656 3M SQUEAK REDUCTION TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • UHMW polyethylene backing reduces and helps eliminate noise and vibration
  • Low coefficient of friction for applications requiring slick surface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,420.55/each

Specifications

Dimensions

  • Container Size
    24.0000 in x 36 yd
  • Length
    36 yd
  • Roll Length
    32.91 m, 36 yd
  • Roll Width
    12.0000 in, 304.80 mm
  • Tensile Strength
    40 lb/in | 74.5 N/100 mm
  • Thickness
    7.4 mil, 0.19 mm
  • Width
    5.25 in

Details

  • Adhesion Strength
    75 oz/in, 82 N/100 mm
  • Adhesive Material
    Acrylic
  • Backing Material
    UHMW Polyethylene
  • Color
    Transparent
  • Elongation at Break
    420 %
  • Format
    Roll
  • Manufacturer Stock Number
    7010295791
  • Manufacturer Upc Number
    00051138950323
  • Material
    Ultra-high Molecular Weight Polyethylene
  • Max Operating Temperature
    107 °C, 225 °F
  • Min Operating Temperature
    -34 °C, -30 °F
  • Operating Temperature Range
    -34 to 107 °C, -30 to 225 °F
  • Series
    5430
  • Shape
    Roll
  • Type
    UHMW Tape
  • UPC_NO
    00051138950323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)