Overview
Mfr description
7010372801 3M LINERED LOW-STATIC
- For industrial/occupational use only. Not for consumer sale or use.
- Polyimide film does not soften at elevated temperatures, thus the film provides an excellent release surface at elevated temperatures
- Dimensionally stable at high temperatures, which prevents rework, enabling high productivity
- Flame retardant, chemical and radiation resistant which protects surfaces to help reduce replacement costs
- Silicone adhesive's high temperature performance reduces adhesive transfer which helps to eliminate cleaning, enabling high productivity
- Low Static which virtually eliminates circuit board degradation due to electrostatic discharge
- Helps reduce costly board waste due to component failure
- Unique release liner is easy to release from silicone adhesive, which provides capability to produce die-cut parts
- Available on cardboard or polyethyelene core
Specifications
- ColorYellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data