Motion
7010380325 3M PTFE GLASS CLOTH TAPE 5451, BROWN, 1/2 IN X 36 YD, 5.6 MIL

3M
7010380325 3M PTFE GLASS CLOTH TAPE 5451, BROWN, 1/2 IN X 36 YD, 5.6 MIL

3M™ PTFE Glass Cloth Tape 5451, Brown, 1/2 in x 36 yd, 5.6 mil, 18 rolls per case, Boxed
MI ITEM #09464722
MFR #7010380325 3M PTFE GLASS CLOTH TAPE 5451, BROWN, 1/2 IN X 36 YD, 5.6 MIL
List Price$237.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010380325 3M PTFE GLASS CLOTH TAPE 5451, BROWN, 1/2 IN X 36 YD, 5.6 MIL

3M™ PTFE Glass Cloth Tape 5451, Brown, 1/2 in x 36 yd, 5.6 mil, 18 rolls per case, Boxed
MI ITEM #09464722
MFR #7010380325 3M PTFE GLASS CLOTH TAPE 5451, BROWN, 1/2 IN X 36 YD, 5.6 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$237.91/each for your price

Overview

Mfr description
7010380325 3M PTFE GLASS CLOTH TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium glass cloth reinforced backing provides greater tensile strength and resistance to tears and punctures than typical PTFE film backed tapes
  • Silicone adhesive offers high temperature performance and long aging
  • Provides a non-stick, low friction surface on heat sealing and packaging equipment
  • Performs under a wide range of temperatures, including up to 500°F/260°C
  • Very low moisture absorption allows the tape to perform in many humid environments
  • Excellent chemical resistance enables tape to withstand challenging applications
  • Meet several aerospace specifications

Specifications

  • Color
    Brown
  • Manufacturer Upc Number
    00021200161506
  • UPC_NO
    00021200161506

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought