Motion
5451

3M
5451

7000029156 3M PTFE GLASS CLOTH TAPE
MI ITEM #09464724
MFR #5451
Price$13,879.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5451

7000029156 3M PTFE GLASS CLOTH TAPE
MI ITEM #09464724
MFR #5451

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,879.77/each

Specifications

Dimensions

  • Length
    32.91 m
  • Roll Length
    108 ft, 32.91 m
  • Roll Width
    35.0000 in, 889 mm
  • Tensile Strength
    100 lbs/in | 176 N/100 mm
  • Thickness
    5.6 mil, 0.14 mm
  • Width
    35 in

Details

  • Adhesion Strength
    1600 oz/in
  • Adhesive Material
    Silicone
  • Backing Material
    Glass Cloth
  • Color
    Brown
  • Double Sided
    No
  • Elongation at Break
    5 %
  • Flame Retardant
    Yes
  • Manufacturer Series
    5451
  • Manufacturer Stock Number
    7000029156
  • Manufacturer Upc Number
    00021200263200
  • Material
    Glass Cloth
  • Max Operating Temperature
    260 °C, 500 °F
  • Operating Temperature Range
    -73 to 260 °C, -100 to 500 °F
  • Product Form
    Roll
  • Series
    5451
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3758, D3652, F.A.R. 25.853(a)
  • UPC_NO
    00021200263200

Overview

Mfr description
7000029156 3M PTFE GLASS CLOTH TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium glass cloth reinforced backing provides greater tensile strength and resistance to tears and punctures than typical PTFE film backed tapes
  • Silicone adhesive offers high temperature performance and long aging
  • Provides a non-stick, low friction surface on heat sealing and packaging equipment
  • Performs under a wide range of temperatures, including up to 500°F/260°C
  • Very low moisture absorption allows the tape to perform in many humid environments
  • Excellent chemical resistance enables tape to withstand challenging applications
  • Meet several aerospace specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought