Motion
5451

3M
5451

7000001243 3M PTFE GLASS CLOTH TAPE
Mi Item #09464727
MFR #5451
Price$19,035.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5451

7000001243 3M PTFE GLASS CLOTH TAPE
Mi Item #09464727
MFR #5451

Mfr description
7000001243 3M PTFE GLASS CLOTH TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium glass cloth reinforced backing provides greater tensile strength and resistance to tears and punctures than typical PTFE film backed tapes
  • Silicone adhesive offers high temperature performance and long aging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,035.11/each

Specifications

Dimensions

  • Length
    32.91 m
  • Roll Length
    108 ft, 32.91 m
  • Roll Width
    48.0000 in, 1219.20 mm
  • Tensile Strength
    100 lbs/in | 176 N/100 mm
  • Thickness
    5.6 mil, 0.14 mm
  • Width
    48 in

Details

  • Adhesive Material
    Silicone
  • Backing Material
    Glass Cloth
  • Color
    Brown
  • Double Sided
    No
  • Elongation at Break
    5 %
  • Flame Retardant
    Yes
  • Manufacturer Series
    5451
  • Manufacturer Stock Number
    7000001243
  • Manufacturer Upc Number
    00021200390685
  • Material
    Glass Cloth
  • Max Operating Temperature
    260 °C, 500 °F
  • Operating Temperature Range
    -73 to 260 °C, -100 to 500 °F
  • Product Form
    Roll
  • Series
    5451
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3758, D3652, F.A.R. 25.853(a)
  • UPC_NO
    00021200390685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)