Motion
5453

3M
5453

3M™ PTFE Glass Cloth Tape 5453 Brown, 36 in x 36 yd, 1 roll per case
Mi Item #09464731
MFR #5453
Price$18,949.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5453

3M™ PTFE Glass Cloth Tape 5453 Brown, 36 in x 36 yd, 1 roll per case
Mi Item #09464731
MFR #5453

Mfr description
7000048697 3M PTFE GLASS CLOTH TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium glass cloth reinforced backing provides greater tensile strength and resistance to tears and punctures than typical PTFE film backed tapes
  • Silicone adhesive offers high temperature performance and long aging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,949.61/each

Specifications

Dimensions

  • Length
    32.91 m
  • Roll Length
    108 ft, 32.91 m
  • Roll Width
    36.0000 in, 914.40 mm
  • Tensile Strength
    2800 oz/in | 306.5 N/100 mm
  • Thickness
    8.2 mil, 0.21 mm
  • Width
    36 in

Details

  • Adhesive Material
    Silicone
  • Backing Material
    Glass Cloth
  • Color
    Brown
  • Double Sided
    No
  • Elongation at Break
    5 %
  • Flame Retardant
    Yes
  • Manufacturer Series
    5453
  • Manufacturer Stock Number
    7000048697
  • Manufacturer Upc Number
    00021200735776
  • Material
    Glass Cloth
  • Max Operating Temperature
    260 °C, 500 °F
  • Operating Temperature Range
    -73 to 260 °C, -100 to 500 °F
  • Product Form
    Roll
  • Series
    5453
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3758, D3652, F.A.R. 25.853(a)
  • UPC_NO
    00021200735776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)