Motion
7100034056 POST-IT PAGE MARKERS 5487 7/8 IN X 2-7/8 IN NEON 100SHT/PD, 3PD/

3M
7100034056 POST-IT PAGE MARKERS 5487 7/8 IN X 2-7/8 IN NEON 100SHT/PD, 3PD/

Post-it® Page Markers 5487 7/8 in x 2-7/8 in Neon 100sht/pd, 3pd/pk
MI ITEM #09464748
MFR #7100034056 POST-IT PAGE MARKERS 5487 7/8 IN X 2-7/8 IN NEON 100SHT/PD, 3PD/
Price$8.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100034056 POST-IT PAGE MARKERS 5487 7/8 IN X 2-7/8 IN NEON 100SHT/PD, 3PD/

Post-it® Page Markers 5487 7/8 in x 2-7/8 in Neon 100sht/pd, 3pd/pk
MI ITEM #09464748
MFR #7100034056 POST-IT PAGE MARKERS 5487 7/8 IN X 2-7/8 IN NEON 100SHT/PD, 3PD/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.85/each

Specifications

Dimensions

  • Length
    3 in
  • Weight
    0.133 lb
  • Width
    0.875 in

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00021200569036
  • Material
    Paper
  • UPC_NO
    00021200569036

Overview

Mfr description
7100034056 POST-IT PAGE MARKERS 5487
  • For industrial/occupational use only. Not for consumer sale or use.
  • Perfect for leaving notes in the margins
  • Great to mark any document and stays put until removed
  • Easy to write on and recyclable
  • Assorted Neon Colors , 1 in x 2 in
  • 100 Sheets/Pad, 3 Pads/Pack
  • Post-it® Notes are recyclable
  • The paper in Post-it® Notes is sourced from certified, renewable and responsibly managed forests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought