Overview
Mfr description
7010333754 3M PTFE FILM TAPE 5491,
- For industrial/occupational use only. Not for consumer sale or use.
- Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
- Silicone adhesive provides clean removal from a variety of surfaces
- Wide temperature range for performance on heated machinery and equipment
- Thicker version of 3M™ PTFE Film Tape 5490, providing more durability and longer wear
- Extruded 3M™ PTFE Film Tape lies flatter than typical skived PTFE film tapes
- Excellent chemical resistance enables tape to withstand challenging applications
- High strength and abrasion resistance ensures reliability and performance to reduce friction, rattle and machinery noise
Specifications
- ColorBrown
- Manufacturer Upc Number00021200301506
- UPC_NO00021200301506
- Weight7.937 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data