1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000143088 3M PTFE FILM TAPE 5498, BEIGE, 3 IN X 36 YD, 4.2 MIL, 12 ROL
3M™ PTFE Film Tape 5498, Beige, 3 in x 36 yd, 4.2 mil, 12 rolls per case
Mi Item #
09464779
MFR #
7000143088 3M PTFE FILM TAPE 5498, BEIGE, 3 IN X 36 YD, 4.2 MIL, 12 ROL
Price
$642.86
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
PTFE Tape
3M 7000143088 3M PTFE FILM TAPE 5498, BEIGE, 3 IN X 36 YD, 4.2 MIL, 12 ROL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000143088 3M PTFE FILM TAPE 5498, BEIGE, 3 IN X 36 YD, 4.2 MIL, 12 ROL
3M™ PTFE Film Tape 5498, Beige, 3 in x 36 yd, 4.2 mil, 12 rolls per case
Mi Item #
09464779
MFR #
7000143088 3M PTFE FILM TAPE 5498, BEIGE, 3 IN X 36 YD, 4.2 MIL, 12 ROL
Mfr description
7000143088 3M PTFE FILM TAPE 5498,
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$642
.86
/each
Add to Cart
Specifications
Dimensions
Height
4 mm
Length
36 yd
Weight
1.252 lb
Width
3 in
Details
Color
Beige
UPC_NO
00021200735448
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items