Overview
Mfr description
7000144713 3M PTFE FILM TAPE 5498,
- For industrial/occupational use only. Not for consumer sale or use.
- Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
- Rubber adhesive provides clean removal from a variety of surfaces where silicone is not permitted
- Resists high temperatures in manufacturing operations
- Extruded 3M™ PTFE Film Tape lies flatter than typical skived PTFE film tapes
- High strength and abrasion resistance ensures reliability and performance to reduce friction, rattle and machinery noise
Specifications
- ColorBrown
- Manufacturer Upc Number50051138948776
- UPC_NO50051138948776
- Weight7 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data