Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010334654 3M SANDBLAST STENCIL PATCH KIT 55, 5 IN X MULTIPLE LENGTH ROLLS,

3M™ Sandblast Stencil Patch Kit 55, 5 in x multiple length rolls, 20 lb per case, Single Linered
MI ITEM #09464796
MFR #7010334654 3M SANDBLAST STENCIL PATCH KIT 55, 5 IN X MULTIPLE LENGTH ROLLS,

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7010334654 3M SANDBLAST STENCIL PATCH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Multi-layer construction reduces total application and removal costs versus single layer protection
  • Optically transparent polyester film provides glass-like appearance
  • Durable top-coat layer prevents light scratches caused by installation, wiping, cleaning or abrasion
  • Optimized inter-layer adhesive provides firm, adequate adhesion yet fast and easy removal
  • Blocks more than 98% of UV light that can degrade plastics and fabrics
  • Film on glass and polycarbonate meets ASTM E162, ASTM E662, FMVSS-302 and Bombardier SMP 800-C requirements

Specifications

  • Width
    5 in
  • Manufacturer Upc Number
    00048011539706
  • UPC_NO
    00048011539706

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text