Motion
7010295793 3M SPECIALTY HIGH TEMPERATURE MASKING TAPE 5501A, TAN,

3M
7010295793 3M SPECIALTY HIGH TEMPERATURE MASKING TAPE 5501A, TAN,

3M™ Specialty High Temperature Masking Tape 5501A, Tan, 1/4 in x 60 yd, 192 per case, Restricted to Boeing
MI ITEM #09464804
MFR #7010295793 3M SPECIALTY HIGH TEMPERATURE MASKING TAPE 5501A, TAN,
List Price$13.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010295793 3M SPECIALTY HIGH TEMPERATURE MASKING TAPE 5501A, TAN,

3M™ Specialty High Temperature Masking Tape 5501A, Tan, 1/4 in x 60 yd, 192 per case, Restricted to Boeing
MI ITEM #09464804
MFR #7010295793 3M SPECIALTY HIGH TEMPERATURE MASKING TAPE 5501A, TAN,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.12/each for your price

Overview

Mfr description
7010295793 3M SPECIALTY HIGH
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance crepe paper masking tape tailored for aerospace decorative painting
  • Withstands surface temperatures up to 300°F for 30 minutes
  • Clean removal following multiple moderate temperature bake cycles
  • Inch-based widths to meet FAA marking requirements
  • Controlled unwind reduces fatigue and improves accuracy
  • Strong backing has excellent strength for pulling long lines during layout
  • Tears easily and is highly resistant to splintering during de-masking

Specifications

  • Color
    Beige
  • Manufacturer Upc Number
    00051131177772
  • UPC_NO
    00051131177772
  • Weight
    0.119 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text