Motion
7100160986 3M SPECIALTY HIGH TEMPERATURE MASKING TAPE 5501A, PURPLE

3M
7100160986 3M SPECIALTY HIGH TEMPERATURE MASKING TAPE 5501A, PURPLE

3M™ Specialty High Temperature Masking Tape 5501A, Purple, 2 In x 60 Yd, 24 Roll/Case, Restricted
MI ITEM #09464806
MFR #7100160986 3M SPECIALTY HIGH TEMPERATURE MASKING TAPE 5501A, PURPLE
List Price$87.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100160986 3M SPECIALTY HIGH TEMPERATURE MASKING TAPE 5501A, PURPLE

3M™ Specialty High Temperature Masking Tape 5501A, Purple, 2 In x 60 Yd, 24 Roll/Case, Restricted
MI ITEM #09464806
MFR #7100160986 3M SPECIALTY HIGH TEMPERATURE MASKING TAPE 5501A, PURPLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.41/each for your price

Overview

Mfr description
7100160986 3M SPECIALTY HIGH
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Length
    60 yd
  • Width
    2 in
  • Application
    Painting & Depainting
  • UPC_NO
    00638060143582
  • Weight
    0.948 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought