Specifications
Dimensions
- Tensile Strength300 psi
Details
- ApplicationHand or pressure caulk
- ColorGray
- Cure Time24 hr
- Hardness45 Shore A
- Package TypeGallon
- Product FormMedium Paste
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)