Motion
7010405205 3M THERMALLY CONDUCTIVE INTERFACE PAD SHEET 5516S, 320 MM X 23

3M
7010405205 3M THERMALLY CONDUCTIVE INTERFACE PAD SHEET 5516S, 320 MM X 23

3M™ Thermally Conductive Interface Pad Sheet 5516S, 320 mm x 230 mm 1.0 mm, 40/Case
MI ITEM #09464834
MFR #7010405205 3M THERMALLY CONDUCTIVE INTERFACE PAD SHEET 5516S, 320 MM X 23
List Price$128.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010405205 3M THERMALLY CONDUCTIVE INTERFACE PAD SHEET 5516S, 320 MM X 23

3M™ Thermally Conductive Interface Pad Sheet 5516S, 320 mm x 230 mm 1.0 mm, 40/Case
MI ITEM #09464834
MFR #7010405205 3M THERMALLY CONDUCTIVE INTERFACE PAD SHEET 5516S, 320 MM X 23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128.51/each for your price

Overview

Mfr description
7010405205 3M THERMALLY CONDUCTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Good thermal conductivity (3.1 w/m-K)
  • Good softness and is conformable at low pressure ( Shore 00 =72)
  • Softness results in low stress on board components
  • Good dielectric properties
  • “S” version incorporates a thin polymeric film carrier for improved handling and a non-tacky surface for ease of rework
  • Slight tack allows pre-assembly
  • Good wettability for better thermal conductivity
  • UL 94 V-1
  • High temperature resistance
  • Tacky both sides
  • Thickness: 1.0 mm
  • Larger sheet size is available

Specifications

  • Manufacturer Upc Number
    00051115240799
  • UPC_NO
    00051115240799

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought