Motion
7100078592 3M THERMALLY CONDUCTIVE INTERFACE PAD SHEET 5519, 210 MM X 155

3M
7100078592 3M THERMALLY CONDUCTIVE INTERFACE PAD SHEET 5519, 210 MM X 155

3M™ Thermally Conductive Interface Pad Sheet 5519, 210 mm x 155 mm x 0.5mm, 80/Case
MI ITEM #09464840
MFR #7100078592 3M THERMALLY CONDUCTIVE INTERFACE PAD SHEET 5519, 210 MM X 155
List Price$78.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100078592 3M THERMALLY CONDUCTIVE INTERFACE PAD SHEET 5519, 210 MM X 155

3M™ Thermally Conductive Interface Pad Sheet 5519, 210 mm x 155 mm x 0.5mm, 80/Case
MI ITEM #09464840
MFR #7100078592 3M THERMALLY CONDUCTIVE INTERFACE PAD SHEET 5519, 210 MM X 155

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.10/each for your price

Overview

Mfr description
7100078592 3M THERMALLY CONDUCTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Very high thermal conductivity (4.9 W/m-K)
  • Hardness :Shore 00 = 70
  • Good softness and conformability even to non-flat surfaces
  • Slight tack allows pre-assembly
  • Good wettability for better thermal conductivity
  • Good dielectric properties
  • UL 94 V-0
  • High temperature resistance
  • Tacky both sides
  • Thickness: 0.5 mm
  • Larger sheet size is available

Specifications

  • Manufacturer Upc Number
    08806080036814
  • UPC_NO
    08806080036814

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text