Motion
5557

3M
5557

Paper Tape - Thick: 10.2 mil, 259 m, White
Mi Item #09464869
MFR #5557
Price$67.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5557

Paper Tape - Thick: 10.2 mil, 259 m, White
Mi Item #09464869
MFR #5557

Mfr description
7000050152 3M WATER CONTACT INDICATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Film top layer is printable by thermal transfer, flexographic, and screen printing methods and offers improved ink receptivity
  • The film top layer also provides protection from soiling and moisture during handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.71/each

Specifications

Dimensions

  • Thickness
    259, 10.2 mil

Details

  • Adhesive Material
    Acrylic
  • Backing Material
    Paper
  • Color
    White
  • Manufacturer Stock Number
    B10091744
  • Manufacturer Upc Number
    50021200953809
  • Material
    Paper
  • Max Operating Temperature
    90 °C, 194 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 65 °C, -40 to 149 °F
  • Series
    5557
  • Standards Met
    UL-969
  • Type
    Water Contact Indicator Tape
  • UPC_NO
    50021200953809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)